Order Entry
Export
Orders LinkContactUsLinkComponent
Cryogenic ampoules, Cryule®, WHEATON®

Cryogenic ampoules, Cryule®, WHEATON®

Cryogenic ampoule, pre-scored, Clear, 2 ml, 11,5×70 mm, 5 mm
Catalog # 479-1127
Supplier:   DWK Life Sciences
Cryogenic ampoules, Cryule®, WHEATON®
Catalog # 479-1127
Supplier:  DWK Life Sciences
Cryogenic ampoules, Cryule®, WHEATON®
Cryogenic ampoules, Cryule®, WHEATON®

Cryogenic ampoule, pre-scored, Clear, 2 ml, 11,5×70 mm, 5 mm

Price
210,00 €
Log in for availability
1 * 144 items
Product Details & Documents

All glass ampoules that can be hermetically sealed to preserve sample purity and extend sample shelf life. Ideal for standards packaging, environmental and diagnostic standards, lyophilisation and cryogenic storage.

  • Tamper-evident seal
  • For biological sample preservation in glass
  • Can be used in the vapour phase of liquid nitrogen
  • Special design allows for storage at low temperatures as well as rapid thawing

Made from low extractable borosilicate glass, conform to USP Type I and ASTM E438 Type I, Class A requirements.

A gold band on the stem of the ampoule indicates that it is pre-scored to facilitate snapping off the top eliminating the need to file the ampoule.

Documents

Specifications
  • Ø×H:
    11,5×70 mm
  • Capacity:
    2 ml
  • Colour:
    Clear
  • Description:
    Cryogenic ampoule, pre-scored
  • Seq:
    03
  • Ø ext. top:
    5 mm