Order Entry
Export
Orders LinkContactUsLinkComponent
Sample bottles, wide neck, with snap cap, WHEATON®

Sample bottles, wide neck, with snap cap, WHEATON®

12 ml, 22 mm, 51 mm, 22 mm
Catalog # 216-3072
Supplier:   DWK Life Sciences
Sample bottles, wide neck, with snap cap, WHEATON®
Catalog # 216-3072
Supplier:  DWK Life Sciences
Sample bottles, wide neck, with snap cap, WHEATON®
Sample bottles, wide neck, with snap cap, WHEATON®

12 ml, 22 mm, 51 mm, 22 mm

Price
395,00 €
Log in for availability
1 * 144 items
Product Details & Documents

Sample bottles made of soda-lime glass and pre-attached with LDPE snap caps.

Ideal for collecting and storing samples in the laboratory. These bottles were packaged in corrugated trays with partitions.

Certifications: Glass conforms to USP Type III requirements.

Specifications
  • Ext.Ø:
    22 mm
  • Capacity:
    12 ml
  • Height:
    51 mm
  • Neck-Ø:
    22 mm
  • Cat. No.:
    216-3072