Ampoules, pre-scored, WHEATON®
Ampoule, pre-scored, Clear, 5 ml, 16,5×84 mm
Catalog # 215-8008
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Glass ampoules made from low extractable borosilicate glass can be hermetically sealed to preserve purity and extend content shelf life.
- Tamper-evident seal
- For biological product preservation
- Gold band on the stem of the ampoule indicates that it is pre-scored to facilitate snapping off the top eliminating the need to file the ampoule
Ideal for standards packaging, environmental and diagnostic standards, lyophilisation and cryogenic storage.
Certifications: USP Type I, ASTM E438 Type I, Class A
Specifications
- Ø×H:16,5×84 mm
- Capacity:5 ml
- Colour:Clear
- Description:Ampoule, pre-scored
- Seq:3



