Order Entry
Export
Orders LinkContactUsLinkComponent
Laboratory Heater, EV

Laboratory Heater, EV

Heating plate, EV2, max 425 °C, 230 V, Ø 120 mm, —
Catalog # GERH10-0002
New Product
Supplier:   GERHARDT
Laboratory Heater, EV
Catalog # GERH10-0002
Supplier:  GERHARDT
New Product
Laboratory Heater, EV
Laboratory Heater, EV

Heating plate, EV2, max 425 °C, 230 V, Ø 120 mm, —

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Plate and housing in stainless steel.

Specifications
  • Heating capacity:
    230 V
  • Temp.:
    max 425 °C
  • Description:
    Heating plate, EV2
  • W×D×H:
  • Plate size:
    Ø 120 mm