Dynamic Ovens for Rapid Temperature Changes, MK
Product Details & Documents
The BINDER MK series chambers are suitable for all heat and cold tests between –40 and +180 ℃. The MK is a clever alternative to complex individual solutions for cyclical temperature tests.
Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- Intuitive touchscreen controller with time-segment and real-time programming
- APT.line™ preheating chamber technology
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Internal data logger, measured values can be read out in open format via USB
- Troubleshooting system with visual and audible alarms
- CFC-free refrigerant R-452A
- Adjustable ramp function, real-time clock and door heating
Units have an inner chamber made of stainless steel, they feature cooling with a compressor cooling unit, an integrated chart recorder, 4 casters, two with brakes and an Ethernet interface. The 240 and 400 models have a 50 mm access port with silicone plug on the left. The larger 720 models have 2×80 mm access ports with silicone plugs on the left and right.
The use of CO₂, a natural refrigerant with a GWP value = 1, meets the highest environmental standards and helps to reduce operating costs on a long-term basis. The robust system quality, along with the extensive basic equipment and maintenance-friendly design ensure reliable operation during continuous use.
Delivery information: Supplied with one stainless steel rack, Multi Management Software APT-COM™ Basic Edition and Binder test certificate. Calibrations and validations possible. A wide range of options and accessories are available, including compressed air supply system, access ports. For details please contact your local Avantor sales office.
Specifications
- Description:Dynamic climate chamber MK 240 CO₂
- Cat. No.:390-2031
- Temperature uniformity:0,1...1,5 ± K
- Int. W×D×H:735×442×700 mm
- Capacity:228 L
- Heat-up time:60 min (from –40...180 °C)
- Max. load per shelf:30 kg
- Nominal power consumption:5,2 kW
- Shelves supplied (max.):1(6)
- Temperature range:–40...+180 °C
- Ext. W×D×H:1139×1000×1713 mm
- Temperature fluctuation:0,1...0,5 ± K
- Weight:311 kg



