ZAP™ Aerosol Filter Pipette Tips
Product Details & Documents
Labcon's ZAP™ aerosol filter pipette tips have been proven with case studies to block aerosol contamination. Unlike some leading brands of self-sealing aerosol-resistant pipette tips, ZAP™ tips have no cellulose gum, toluene solvent in the filter to mix with and contaminate the sample. ZAP™ tips will not wick fluids like cellulose-filled aerosol-resistant tips.
Patented 10 µm, hydrophobic filter blocks aerosols, preventing cross-contamination
- Uniquely engineered to fit most popular brands of pipettes
- Versatile design for various lab applications, featuring bevel point, extended, graduated, ultrafine tips, and more
- Tip sizes range from 10 to 1000 µl
- Pure USP Class VI, naturally hydrophobic resins provide high-quality tip uniformity
- Sterile tips guarantee the highest sterility assurance level of 10⁻⁶
Labcon resins are pre-tested to ensure no extractables, PFAS, or other compounds are present.
All tips undergo continuous lot testing to ensure precision and consistent performance in Labcon in-house physical and biological testing labs.
PFAS-free, Endotoxin-free, ATP-free, RNase/DNase-free, Low Trace Metals (<1 ppm), Protease-free, DNA-free.
Specifications
- Packed:960/pack, 4800/case, 5 packs/case
- Sterile:+
- Volume:200 µl
- Length:52,1 mm
- Seq:6
- Tip style:UltraFine
- Tip colour:Clear
- For use with:Universal pipettes
- Filter:+



