Test Tubes with Screw Cap
10 ml, Yes, Screw cap, Test tubes, non sterile
Catalog # KART5603
New Product
Supplier: KARTELL
Jump to:
Product Details & Documents
PP test tubes, 10 ml, with self-standing base and tight screw cap yellow colour for a leakproof closure.
Not graduated
Available also in sterile and individually wrapped version
Ø×H: 16×100 mm
Specifications
- Cap included:Yes
- Closure type:Screw cap
- Capacity:10 ml
- Description:Test tubes, non sterile
- Seq:1



