Order Entry
Export
Orders LinkContactUsLinkComponent
 

CaptairBio PCR Workstations

Captair Bio 320 PCR-hood, stainless steel, 825×630×647 mm, 765×(461 - 550)×400 mm
  ERLAAE206ZI
New Product
CaptairBio PCR Workstations
  ERLAAE206ZI
New Product
CaptairBio PCR Workstations
CaptairBio PCR Workstations

Captair Bio 320 PCR-hood, stainless steel, 825×630×647 mm, 765×(461 - 550)×400 mm

 
4 520,00 €
   
1 * 1 items
 

Designed to perform non-pathogenic handlings, these enclosures has been created for handlings involving a high sample cross contamination risk such as sample preparations before thermocycling, Post PCR DNA sequencing revelation/separation, in vitro fertilisation, cellular cultures, vegetal biology, preparation of sterile solutions.
Please complete the quote request to enable us to assist you in finding the right unit for your application.

  • The worksurface made of stainless steel makes the cleaning easy
  • Total openings for an easy access into the enclosure
  • Energy efficient
  • Automatic UV cut-off in case of front door opening
  • Internal reflectors: no shadow area
  • Captair® Bio 320 is a non ventilated model

Enclosure design from 800 mm to 1,8 m - equipped with a powerful UV decontamination preventing any handling from cross contamination risks.

Optional work surface in stainless steel 304L with built-in retention tray or tempered glass work surface with sealed frame and rolling or fixed benches used (these must be ordered separately).

 : There is a very wide range of Erlab fume hoods and enclosures. To ensure you receive the correct product for your specific application and setting please complete the contact form as per the url above. Your local Avantor sales representative will then send you an eValiQuest form to get details of your application and requirements. Once we have received this back from you, we will send you a quotation based on your precise requirements ensuring all handling and safety requirements are met. 

 
  • W×D×H ext.:
    825×630×647 mm
  • Description:
    Captair Bio 320 PCR-hood, stainless steel
  • Seq:
    1
  • W×D×H int.:
    765×(461 - 550)×400 mm
  • Cat. No.:
    ERLAAE206ZI
  • Filters:
    HEPA H14
  • Lighting:
    Bactericidal UV lamp (254 nm), (15 W)
    Internal fluorescent lighting,(18 W), 500 Lux (IP 67)
  • Model:
    CaptairBio 320
  • Electrical:
    220 - 240 V, 50/60 Hz
  • Structure:
    Corrosion resistant electro-galvanised steel coated with anti-acid polymer
  • Noise level:
    <40 dBA
Accessories

 

  •  
    Description
     
     
  • 135-2811
    Work surface and retention tray made from stainless steel for Captair Smart 321
       
    1 * 1 items - 1 410,00 €

 

  •  
    Description
     
     
  • 135-2810
    Trespa top lab and worktop with retention tray
       
    1 * 1 items - 814,00 €