Cleaning swabs, Absorbond® Micro
Cleaning swabs, ESD, PP/PE
Catalog # TEXWTX759E
New Product
Supplier: Texwipe
Jump to:
Product Details & Documents
The hydroentangled non woven PE tip is extremely low in non volatile residue.
- Double layered material for enhanced softness and absorbency
- Flexible internal head paddle with compact PP handle
- Excellent chemical resistance
Suitable for delicate optical components such as coated lenses, fibre-optic sensors and mirrors.
Packaging: Cleanroom processed bag-within-a-bag.
Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Specifications
- Description:Cleaning swabs, ESD
- Seq:4
- Shaft/head:PP/PE
- Cat. No.:TEXWTX759E
- Head length:10 mm
- Head width:3,8 mm
- Handle length:80 mm
- Handle width:3,0 mm



