TechniCloth® Cleanroom Wipes
TX612, 310×310 mm, 150 wipes/bag
Supplier: Texwipe
Jump to:
Product Details & Documents
TechniCloth® wipes are made from a hydroentangled, non woven blend of 55% cellulose and 45% polyester. This fabric blend combines the highly absorbent properties of a natural fibre with the cleanliness and strength of a synthetic wipe.
- Designed for general purpose wiping where economy and cleanliness are of critical importance
- Ideal for applications where high absorbency and low extractables are prime considerations
- Excellent for picking up aqueous spills
With low particle counts, low extractable levels and solvent compatibility, TechniCloth® is ideal for general wiping and spill control in controlled environments.
Suitable for use in Class 1000, ISO 6, M4.5 environments.
Colour: White
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
Specifications
- Packed:150 wipes/bag
- Description:TX612
- L×W:310×310 mm
- Seq:12
- Extractables - using isopropyl alcohol:0,01 g/m²
- Absorbency rate:<0,3 s
- Fibres (>100 µm):55000/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:20×10⁶/m²
- Cat. No.:TEXWTX612
- Ions - chloride:16 ppm
- Model:TechniCloth®
- Basis weight:69 g/m²
- Ions - sodium:34 ppm
- Absorbency:360 ml/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:0,997×10⁶/m²
- Ions - potassium:1,0 ppm
- Extractables - using deionised water:0,03 g/m²



