Order Entry
Export
Orders LinkContactUsLinkComponent
Large Head Swabs, Alpha®

Large Head Swabs, Alpha®

Swabs with flat paddle head and easy grip handle, TX714A, PP/PE
Catalog # TEXWTX714A
New Product
Supplier:   Texwipe
Large Head Swabs, Alpha®
Catalog # TEXWTX714A
Supplier:  Texwipe
New Product
Large Head Swabs, Alpha®
Large Head Swabs, Alpha®

Swabs with flat paddle head and easy grip handle, TX714A, PP/PE

Price
585,25 €
Log in for availability
1 * 10 items
Product Details & Documents

This swab, for cleaning and validation sampling, features a 100% continuous filament polyester substrate that is heat-moulded (thermally bonded) onto the handle.

  • Sealed edges to reduce fibre release and eliminate the need for contaminating adhesives
  • Incorporates a full size, regular head on a rigid paddle
  • Polyester is soft, non abrasive and good for sensitive surfaces

 : Cleanroom processed bag-within-a-bag. Inner bags: 100 swabs/bag (2 inner bags of 50 swabs). Outer bags: 10 bags/case. 1,000 swabs total/case.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Description:
    Swabs with flat paddle head and easy grip handle, TX714A
  • Seq:
    3
  • Shaft/head:
    PP/PE
  • Cat. No.:
    TEXWTX714A
  • Head length:
    26 mm
  • Head width:
    13 mm
  • Handle length:
    102 mm
  • Handle width:
    5 mm