Order Entry
Export
Orders LinkContactUsLinkComponent
Medium Swabs, CleanFoam®

Medium Swabs, CleanFoam®

Medium foam rectangular swabs, TX712A, PP/foam
Catalog # TEXWTX712A
New Product
Supplier:   Texwipe
Medium Swabs, CleanFoam®
Catalog # TEXWTX712A
Supplier:  Texwipe
New Product
Medium Swabs, CleanFoam®
Medium Swabs, CleanFoam®

Medium foam rectangular swabs, TX712A, PP/foam

Price
453,73 €
Log in for availability
1 * 10 items
Product Details & Documents

Thermally-bonded swab for applications requiring high absorbency, low particle generation, and uniform dispersing of solvents.

  • Inherent softness and low abrasion protect delicate components

Packaging: Cleanroom processed bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Description:
    Medium foam rectangular swabs, TX712A
  • Seq:
    4
  • Shaft/head:
    PP/foam
  • Cat. No.:
    TEXWTX712A
  • Head length:
    26 mm
  • Head width:
    13 mm
  • Handle length:
    102 mm
  • Handle width:
    5 mm