Cleaning swabs, Absorbond® Micro
Cleaning swabs, PP/PE, 70 mm
TEXWTX759B
New Product
: Texwipe
The hydroentangled non woven PE tip is extremely low in non volatile residue.
- Double layered material for enhanced softness and absorbency
- Flexible internal head paddle with compact PP handle
- Excellent chemical resistance
Suitable for delicate optical components such as coated lenses, fibre-optic sensors and mirrors.
Packaging: Cleanroom processed bag-within-a-bag.
Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
- Description:Cleaning swabs
- Length:70 mm
- Seq:3
- Shaft/head:PP/PE
- Cat. No.:TEXWTX759B
- Head length:10,1 mm
- Head width:3,3 mm
- Handle length:58,4 mm
- Handle material:Polypropylene
- Handle width:2,2 mm
- Bond:Thermal
- Head material:Hydroentangled Absorbond® Polyester
- Handle colour:Light Green



