Long handle ESD stick, Stat-Rite®
ESD sticks with micro tips, 66.1 mm
Catalog # TEXWTX769E
New Product
Supplier: Texwipe
Jump to:
Product Details & Documents
This ESD-safe stick with micro tips is a double-ended cleaning and prepping tool.
- Controls ESD without the need of carbons and ionic antistats
- Made from Stat-Rite®, an inherently dissipative polymer
Designed for use at ESD-safe workstations.
Packaging: Inner bags: 500 swabs/bag (5 inner bags of 100 swabs),outer bags: 5 bags/case - 2500 swabs total/case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Description:ESD sticks with micro tips
- Length:66.1 mm
- Seq:1
- Cat. No.:TEXWTX769E
- Head width:1 mm
- Handle length:56,5 mm
- Handle width:2,4 mm



