Low TOC Cleaning Validation Swabs, Alpha®
Swabs with flat paddle head and easy grip handle, TX714K, PP/PE, 128 mm
Catalog # TEXWTX714K
New Product
Supplier: Texwipe
Jump to:
Product Details & Documents
Low TOC swabs are made from 100% polyester knit materials, which are further cleaned for use in Total Organic Carbon (TOC) analysis.
Suitable for surface sampling in validation protocols and precision cleaning for hard-to-reach areas and small spaces.
: 1000 swabs total/case, outer bags: 50 bags per case, inner bags: 20 swabs per bag.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Description:Swabs with flat paddle head and easy grip handle, TX714K
- Length:128 mm
- Seq:3
- Shaft/head:PP/PE
- Cat. No.:TEXWTX714K
- Head length:26 mm
- Head width:13 mm
- Handle length:102 mm
- Model:TX714K
- Handle width:5 mm



