Mop, AlphaMop™, PE
AlphaSat® Polyester Covers and Pads Pre-wetted with 6% IPA / 94% DIW, Non-Sterile, 203×381 mm, -, Total 100 covers and 4 pads/case
Catalog # TEXWTX7026
New Product
Supplier: Texwipe
Jump to:
Product Details & Documents
Ideal for cleaning ceilings, walls, floors, and other flat surfaces in critical environments. The changeable, laundered polyester head fits over a flat foam swivel pad assembly attached to a fibreglass handle. Replaceable foam pad ensures the polyester head conforms to textured floors and other surfaces while resisting corrosion and abrasion. A lightweight, durable fibreglass handle gives the user excellent control over the swivel head.
- Lightweight mop maintains ultra-low generation of particles and extractables
- Mop can be sterilised
- Mophead covers can be pre-wetted with 6% isopropanol
- Accesses hard-to-reach areas with ease
- Excellent durability with low contamination
- Allows user to change covers and foam pads frequently, adhering to wiping protocol
- Rapid-change cover and foam pad configuration
* Handle length.
Packaging: Mop is bag-within-a-bag® cleanroom packaged.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Specifications
- Description:AlphaSat® Polyester Covers and Pads Pre-wetted with 6% IPA / 94% DIW, Non-Sterile
- Length:-
- L×W:203×381 mm
- Packed:Total 100 covers and 4 pads/case



