Order Entry
Export
Orders LinkContactUsLinkComponent
Dry Block Heaters for COD ECODryBlock

Dry Block Heaters for COD ECODryBlock

ECODryBlock System COD 4, 115 - 230 V, Room temperature +5...165 °C (0,5 °C steps), Within the blocks at 37 °C: ±0,2 °C; Within the blocks at 60 °C: ±0,4 °C; Within the blocks at 165 °C: ±0,5 °C, 228×350×92,5 mm, 2,1 kg
Catalog # 705-1210
New Product
Supplier:   VELP SCIENTIFIC
Dry Block Heaters for COD ECODryBlock
Catalog # 705-1210
Supplier:  VELP SCIENTIFIC
New Product
Dry Block Heaters for COD ECODryBlock
Dry Block Heaters for COD ECODryBlock

ECODryBlock System COD 4, 115 - 230 V, Room temperature +5...165 °C (0,5 °C steps), Within the blocks at 37 °C: ±0,2 °C; Within the blocks at 60 °C: ±0,4 °C; Within the blocks at 165 °C: ±0,5 °C, 228×350×92,5 mm, 2,1 kg

Price
939,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Modular, digital, and precise dry block heater designed for sample preparation, incubation and COD analysis.

  • Modern, intuitive interface featuring a 7’’ ControlPad with a capacitive touchscreen and a durable, chemical-resistant glass surface

  • Flexible configuration: one ControlPad can manage up to two Heating Modules, each accommodating up to two aluminum blocks (95×76×51 mm)
  • Independent control of temperature (up to 165 °C) and timers for each Module
  • Extensive selection of interchangeable aluminium blocks designed to accommodate various vials, tubes, and cuvettes
  • Optional transparent lid creates a warm air jacket that minimizes heat loss and ensures uniform temperature distribution
  • External Pt100 and Pt1000 probes allow precise temperature monitoring and control directly within the block or sample vessel

The ECODryBlock is a modular and efficient dry block heater designed to ensure precise temperature control and reproducible results in environmental analysis — ideal for Chemical Oxygen Demand (COD) determination, as well as for general sample digestion and incubation.

With a selection of three aluminum blocks optimized for different vials and tubes, ECODryBlock offers maximum flexibility to meet diverse testing needs in water and wastewater laboratories.

User interface: Digital

Set-up plate material: Aluminium alloy

Temperature homogeneity at 37 °C: ±0.2 °C

Temperature homogeneity at 60 °C: ±0,4 °C

Temperature homogeneity at 165 °C: ±0,5 °C

Hot plate warning system: On display (when the temperature is above 50 °C)

Specifications
  • Temperature Range:
    Room temperature +5...165 °C (0,5 °C steps)
  • Weight:
    2,1 kg
  • Description:
    ECODryBlock System COD 4, 115 - 230 V
  • Seq:
    2
  • W×D×H:
    228×350×92,5 mm
  • Temp. stability:
    Within the blocks at 37 °C: ±0,2 °C; Within the blocks at 60 °C: ±0,4 °C; Within the blocks at 165 °C: ±0,5 °C
  • Cat. No.:
    705-1210
  • Timer:
    Yes (1 min - 99 h 59 min)