Dry Block Heaters for COD ECODryBlock
Product Details & Documents
Modular, digital, and precise dry block heater designed for sample preparation, incubation and COD analysis.
Modern, intuitive interface featuring a 7’’ ControlPad with a capacitive touchscreen and a durable, chemical-resistant glass surface
- Flexible configuration: one ControlPad can manage up to two Heating Modules, each accommodating up to two aluminum blocks (95×76×51 mm)
- Independent control of temperature (up to 165 °C) and timers for each Module
- Extensive selection of interchangeable aluminium blocks designed to accommodate various vials, tubes, and cuvettes
- Optional transparent lid creates a warm air jacket that minimizes heat loss and ensures uniform temperature distribution
- External Pt100 and Pt1000 probes allow precise temperature monitoring and control directly within the block or sample vessel
The ECODryBlock is a modular and efficient dry block heater designed to ensure precise temperature control and reproducible results in environmental analysis — ideal for Chemical Oxygen Demand (COD) determination, as well as for general sample digestion and incubation.
With a selection of three aluminum blocks optimized for different vials and tubes, ECODryBlock offers maximum flexibility to meet diverse testing needs in water and wastewater laboratories.
User interface: Digital
Set-up plate material: Aluminium alloy
Temperature homogeneity at 37 °C: ±0.2 °C
Temperature homogeneity at 60 °C: ±0,4 °C
Temperature homogeneity at 165 °C: ±0,5 °C
Hot plate warning system: On display (when the temperature is above 50 °C)
Specifications
- Temperature Range:Room temperature +5...165 °C (0,5 °C steps)
- Weight:2,1 kg
- Description:ECODryBlock System COD 24, 115 - 230 V
- Seq:1
- W×D×H:228×350×92,5 mm
- Temp. stability:Within the blocks at 37 °C: ±0,2 °C; Within the blocks at 60 °C: ±0,4 °C; Within the blocks at 165 °C: ±0,5 °C
- Cat. No.:705-1209
- Timer:Yes (1 min - 99 h 59 min)



