Order Entry
Export
Orders LinkContactUsLinkComponent
Sidewinder LC Column Heater Temperature Control Module

Sidewinder LC Column Heater Temperature Control Module

Sidewinder LC column heater temp. control module w/long column holder, 250 mm
Catalog # REST25732
New Product
Supplier:   Restek
Sidewinder LC Column Heater Temperature Control Module
Catalog # REST25732
Supplier:  Restek
New Product
Sidewinder LC Column Heater Temperature Control Module

Sidewinder LC column heater temp. control module w/long column holder, 250 mm

Price
2 225,60 €
Log in for availability
1 * 1 items
Product Details & Documents

This unique design completely encloses any LC analytical column up to 25 cm in length. Two lengths of heater jackets are available: the short column holder accommodates columns up to 10 cm in length while the long column holder holds columns up to 25 cm in length. The control module provides optimum heating performance, accuracy to within 1 °C, and stability to within 0,1 °C. The new Sidewinder controller has fast 10 Hz sampling for improved responsiveness. The RS232 control allows external programming.

  • Easy to set up  

  • Operation range: 5 °C above ambient to 85 °C, ±1 °C  
  • Lightweight, compact design fits in small spaces  
  • Column holder can be placed in any orientation  
  • Advanced 'Plug and Play' technology lets you switch out different heaters without having to recalibrate each sleeve  

Power requirements: 90 to 264 V, internal conversion to 24 V
Heating range: 5 °C above ambient to 100 °C
Heating elements: 12 to 100 W, 24 V rated
Heater accuracy: ±0,5 °C
Controller accuracy: ±0,1 °C
Calibration points: 45 °C set within heater jacket

Shipping weight: 0,91 kg
Shipping length: 381 mm
Shipping width: 229 mm
Shipping height: 178 mm

Certifications: All Sidewinder temperature control products carry the globally recognized CE mark. Each unit meets the demanding electromagnetic emission standards of the new European Union Directives, United States standards, and Canadian standards.

Specifications
  • Description:
    Sidewinder LC column heater temp. control module w/long column holder
  • Length:
    250 mm
  • Seq:
    2