Order Entry
Export
Orders LinkContactUsLinkComponent
EPDM Isolator Gloves

EPDM Isolator Gloves

Isolator glove, 10" port, 11-509 , Black, 813 mm (32"), 30 mil (0,76 mm), Bagged
Catalog # TRON10E3032A0975
New Product
Supplier:   TRON POWER ADVANCED
EPDM Isolator Gloves
Catalog # TRON10E3032A0975
New Product
EPDM Isolator Gloves
EPDM Isolator Gloves

Isolator glove, 10" port, 11-509 , Black, 813 mm (32"), 30 mil (0,76 mm), Bagged

Price
Inquire For Price
Log in for availability
1 * 1 PAIR
Product Details & Documents

This glovebox glove offers outstanding protection with exceptional resistance to oxygen, ozone-induced aging, UV rays, steam, heat, and a wide range of chemical agents. The durable EPDM construction makes it ideal for demanding environments where long-term exposure to harsh elements is expected.

  • Excellent chemical resistance

  • High resistance to ozone and UV
  • Excellent resistance to sterilising agents and steam
  • Anti-static properties: <108 Ω

This glove is particularly recommended for handling oxidising agents, concentrated nitric acid, strong alkalis, and alcohols. Its robust chemical resistance, combined with flexibility and comfort, ensures reliable performance in laboratory, pharmaceutical, and industrial glovebox applications. Trusted choice for professionals requiring high safety standards and consistent protection.

Certifications: EN ISO 21420: 2020; EN 388: 2016+A1:2018; EN ISO 374-1: 2016+A1:2018; EN ISO 374-5: 2016.

Packaging: Gloves are packaged 1 pair per sealed plastic bag, 20 pair per case.

Specifications
  • Packed:
    Bagged
  • Colour:
    Black
  • Description:
    Isolator glove, 10" port
  • Length:
    813 mm (32")
  • Seq:
    14
  • Thickness:
    30 mil (0,76 mm)
  • Model:
    11-509
  • Cat. No.:
    TRON10E3032A0975
  • Latex / latex-free:
    Latex-free
  • Disposable / reusable:
    Reusable
  • Ultimate elongation:
    600%
  • Anti-static:
    +
  • Cuff style:
    Beaded
  • Powdered / powder-free:
    Powder-free
  • Finish:
    Smooth
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Tensile strength:
    9 MPa