Order Entry
Export
Orders LinkContactUsLinkComponent
CSM Isolator Gloves

CSM Isolator Gloves

Isolator glove, 9" port, 11-211 , White, 813 mm (32"), 30 mil (0,76 mm), Bagged
Catalog # TRON9Y3032A0975
New Product
Supplier:   TRON POWER ADVANCED
CSM Isolator Gloves
Catalog # TRON9Y3032A0975
New Product
CSM Isolator Gloves
CSM Isolator Gloves

Isolator glove, 9" port, 11-211 , White, 813 mm (32"), 30 mil (0,76 mm), Bagged

Price
Inquire For Price
Log in for availability
1 * 1 PAIR
Product Details & Documents

This glove is ideal for handling polar hydrocarbons such as ketones, acids, esters, and amine derivatives. It provides excellent protection due to its high gas impermeability.

  • Excellent impermeability against gas and liquid

  • Good chemical resistance
  • Good ozone resistance to ozone and UV
  • Anti-static properties: <108 Ω

CSM material ensures flexibility and a reliable grip, even in cold environments. Its resistance to extreme temperatures makes it suitable for use in harsh or variable climates. Whether in chemical processing or industrial settings, this glove offers dependable performance and comfort, maintaining dexterity without compromising safety. Its unique combination of chemical resistance and physical durability makes it a preferred choice for demanding applications.

Certifications: EN ISO 21420: 2020; EN 388: 2016+A1:2018; EN ISO 374-1: 2016+A1:2018; EN ISO 374-5: 2016; EN 421: 2010.

Packaging: Gloves are packaged 1 pair per sealed plastic bag, 20 pair per case.

Specifications
  • Packed:
    Bagged
  • Colour:
    White
  • Description:
    Isolator glove, 9" port
  • Length:
    813 mm (32")
  • Seq:
    12
  • Thickness:
    30 mil (0,76 mm)
  • Model:
    11-211
  • Cat. No.:
    TRON9Y3032A0975
  • Latex / latex-free:
    Latex-free
  • Disposable / reusable:
    Reusable
  • Ultimate elongation:
    600%
  • Anti-static:
    +
  • Cuff style:
    Beaded
  • Powdered / powder-free:
    Powder-free
  • Finish:
    Smooth
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Tensile strength:
    9 MPa