Order Entry
Export
Orders LinkContactUsLinkComponent
Explorer™ Analytical Balances

Explorer™ Analytical Balances

EXR224, 220 g, 0,1 mg, 90×90 mm, 0,1 mg, 0,2 mg, 2 s, 372×408×229 mm
Catalog # OHAU31059126
New Product
Supplier:   OHAUS
Explorer™ Analytical Balances
Catalog # OHAU31059126
Supplier:  OHAUS
New Product
Explorer™ Analytical Balances
Explorer™ Analytical Balances

EXR224, 220 g, 0,1 mg, 90×90 mm, 0,1 mg, 0,2 mg, 2 s, 372×408×229 mm

Price
5 180,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Welcome to the future of laboratory weighing with the OHAUS Explorer™ EXR Series. This new generation of laboratory balances is designed to enhance your workflow with unparalleled user experience, outstanding weighing performance, advanced communication capabilities, and an eco-friendly design.

  • 7" touchscreen display; vibrant colours, an easy-to-clean glass panel, and chemical resistance ensure a clear and durable interface

  • Effortless setup and monitoring; with a digital-level bubble, that ensures a smooth and straightforward setup
  • Intuitive sample handling and reliable status indicators; features an intuitive sample spotlight that provides clear visibility, ensuring precise and hassle-free sample handling
  • Customised terminal and lights; provide clear and immediate feedback to underload or overload conditions
  • Internal Calibration Systems; Automatic, user-triggered, and span calibration options ensure precise measurements

Engineered for accuracy, designed for demanding applications: Standard Square Weighing Pan - designed for laboratory efficiency and specifically designed to assist in sample preparation. Sample Libraries shared among applications: Apply to 11 weighing applications and 1000 sample libraries for Explorer EXR.

Removable Draft shield: For easy cleaning and long-term care and specific large volume weighing applications. Digital high-speed load cell; The digital weighing components (DWC) offer the advantage of creating self-contained load cell modules. Rapid and precise measurements with this advanced technology ensures weighing processes are both swift and highly accurate.

Anti-Static Draft shield: Reduces static electricity around the balance for consistent results.

Routine Repeatability Test: Ensures consistent long-term accuracy and reliability. Ideal for critical applications such as weighing in regulated environments, where meeting strict uncertainty requirements is essential (e.g., pharmacopeia mandates uncertainty ≤0,10%).

Supports compliance for data traceability: Equipped with multiple USB ports; offering unparalleled flexibility, the direct to Excel feature provides a basic yet highly user-friendly solution for data transfer.  Human Interface Device allows connections to computers without the need for drivers and easy integration with LIMS and MES systems. Time Synchronization - Network Time Protocol (NTP) ensures accurate timekeeping. System Log: All the changes made on balance setting will keep records in system log file. These system log files can be reviewed and exported as a PDF to a USB flash drive.  Direct Data Transfer; Direct export to Excel and saving data to USB in CSV and PDF formats. Label Printing Function: 2 preset templates and 10 customizable templates for semi-finished product samples transfer management. When the Electronic Signature feature is enabled, the User ID will be used in the printout field when the User ID content option is selected.

Eco-Friendly Design: 65% reduced power consumption in Sleep Mode. Reduced shipping weight; 36% weight reduction for non-draft shield models, 64% weight reduction for draft shield models. Recycled materials, up to 58% of total components. Aluminum construction: Replaces most plastic materials for durability and sustainability.  Dematerialization: Reduces the number of components to improve production efficiency. ACT Label Certification: Eleven models are certified with the ACT Label, highlighting their environmental impact.

Certifications: OIML R76, EN 45501
IEC/EN 61010-1; CAN/CSA C22.2 61010-1
UL 61010-1
IEC/EN 61326-1 Class B, Basic Environments
FCC Part 15 Class A
Canada ICES-003 Class A

Delivery information: Supplied with AC adapter and a plastic in use protective cover.

Specifications
  • Model:
    EXR224
  • Pan/Platform Size:
    90×90 mm
  • Dimensions:
    372×408×229 mm
  • Stabilisation time:
    2 s
  • Readability:
    0,1 mg
  • Weighing cap.:
    220 g
  • Repeatability:
    0,1 mg
  • Linearity:
    0,2 mg
  • Cat. No.:
    OHAU31059126
  • Operating temperature range:
    10…30 °C
  • Voltage:
    100 - 240 V
  • Plug type:
    Supplied with AC adapter
  • Communication interface:
    Ethernet TCP/IP;RS232;USB device;USB host x 2;WiFi/Bluetooth (available as an accessory)