b.safe Starter Sets Premium
Product Details & Documents
HPLC-Sets for solvent supply of one HPLC.
Consists of four laboratory flasks GL 45/1000 ml made of borosilicate glass
- Matching b.safe GL45 caps and vent valves with service life indicator
- Air Valves with service life indicator fittings for capillaries with OD 1,6/2,2/3,2 mm
- Blind Fittings to close unused connections
Perfectly matched system for extraction of eluents. Tubing can be inserted onto the ground of the bottle by means of the b.safe Fittings made of PFA. The conical seal cone clamps the tubing and seals the connection safely. The b.safe Air Valve is especially adapted to the flow rate in HPLC. The integrated non-return valve avoids evaporation of solvents and lets ambient air flow into the bottle in case of vacuum.
The upstream porous PTFE membrane restrains pollutant particles and other contaminations from outside. The six months service life of the air valve can be easily monitored through either activating the display on the service life indicator and exchanging the valve in case of completely red colouring or documentation of the exchange date by hand and clip on the service life indicator at the valve.
Delivery information: Premium A starter sets: 3×b.safe Cap GL45 with 1 capillary connection
1×b.safe Cap GL45 with 2 capillary connections
4×Air Valves with service life indicator
4×Fittings for tubing ext.Ø 3,2 mm (yellow)
10×Fittings for tubing ext.Ø 1,6 mm (green)
10×Fittings for tubing ext.Ø 2,2 mm (purple)
1×Blind fitting (milky-white)
4×b.safe 1000 ml laboratory flasks GL45
Premium B starter sets: 4×b.safe Cap GL 45 with 2 capillary connections
4×Air Valves with service life indicator
8×Fittings for tubing ext.Ø 3,2 mm (yellow)
10×Fittings for tubing ext.Ø 1,6 mm (green)
10×Fittings for tubing ext.Ø 2,2 mm (purple)
4×Blind fitting (milky-white)
4×b.safe 1000 ml laboratory flasks GL45
Premium C starter sets: 4×b.safe Cap GL45 with 3 capillary connections
4×Air Valves with service life indicator
12×Fittings for tubing ext.Ø 3,2 mm (yellow)
10×Fittings for tubing ext.Ø 1,6 mm (green)
10×Fittings for tubing ext.Ø 2,2 mm (purple)
8×Blind fitting (milky-white)
4×b.safe 1000 ml laboratory flasks GL45
Specifications
- Description:Premium A starter set
- Seq:1