Order Entry
Export
Orders LinkContactUsLinkComponent
Jenway® pH Electrodes

Jenway® pH Electrodes

12 mm stem spear type pH electrode, glass bodied for measurement of soil and slurry samples, pH, 0...80 °C, Epoxy, 12×120 mm, BNC, Jenway® pH meters
Catalog # JENW79000-71
New Product
Supplier:   Cole-Parmer
Jenway® pH Electrodes
Catalog # JENW79000-71
Supplier:  Cole-Parmer
New Product
Jenway® pH Electrodes
Jenway® pH Electrodes

12 mm stem spear type pH electrode, glass bodied for measurement of soil and slurry samples, pH, 0...80 °C, Epoxy, 12×120 mm, BNC, Jenway® pH meters

Price
215,00 €
Log in for availability
1 * 1 items
Product Details & Documents

A variety of pH electrodes for your Jewnay meters.

  • Choose the right electrode for your application

These electrodes are designed for standard measurements of general solutions. The epoxy body makes it especially suitable for field measurements or use in education.

Specifications
  • Connection:
    BNC
  • Ø×L:
    12×120 mm
  • For:
    Jenway® pH meters
  • Type:
    pH
  • Description:
    12 mm stem spear type pH electrode, glass bodied for measurement of soil and slurry samples
  • Material:
    Epoxy
  • Seq:
    10
  • Temp.:
    0...80 °C
  • Cat. No.:
    JENW79000-71
  • pH range:
    0 - 14 pH
  • Reference electrolyte:
    AgCl, liquid filled single junction
  • Cable length:
    1 m
  • Model:
    924 002