Shelving units
4 solid shelves, on casters, Stainless steel 304, 1200×600×1900 mm
Catalog # PALBSU-1260-4-S-C
New Product
Supplier: Palbam
Jump to:
Product Details & Documents
High-quality cleanroom shelving units on leveller legs with height adjustable feet or on white nylon 130 mm (5") cleanroom casters.
- Shelf options: Solid or perforated
- Shelves are removable or height adjustable every 200 mm (8")
- 4 shelves per unit (extra shelves can be ordered separately)
Stainless steel 304, electropolished.
Documents
Palbam Class - Catalog 2018
Product Literature
Specifications
- Description:4 solid shelves, on casters
- Material:Stainless steel 304
- Seq:6
- W×D×H:1200×600×1900 mm



