EasyPlus™ Titrator Easy KF
Product Details & Documents
The Swiss engineered EasyPlus™ Titrator from METTLER TOLEDO offers a complete package for your routine application. Operation does not get simpler or more intuitive than this, thanks to the smartphone like iTitrate™ user interface and iTitrate™ intelligence.
- This versatile titrator is suitable for a range of determinations making it ideal for simple titrations of most sample types
Affordable Swiss technology; Swiss engineering and the highest quality parts and materials make the compact and accurate titrator a perfect addition to any quality laboratory. Quick start with iTitrate™ operation; Operation is simple with the Apps based user interface and intuitive system menu navigation; save training time and make daily tasks simpler and quicker.
Ready for your sample with iTitrate™ intelligence; The built-in intelligence requires only a few parameters to be set before the instrument is ready for titration. Support; Take advantage of our internet based support. Videos, FAQ’s and a multitude of applications are just a click away. Features of the Easy KFV Titrator include: Tests water in the range from 100 ppm to 100%; Simple and automatic titrant standardisations; Injection port for syringes and pipetted liquid samples; Handy weighing/carrying spoon for easy and spill-free solid sample introduction.
Titration type: Karl Fischer
Burette volume: 10 ml
Application repeatability: 0,5% RDS
: Easy KFV titrator includes a sensor (EM43-BNC sensor redox ipol), stirrer, 10 ml burette, tubing, KF vessel set, operating instructions, installation and quick guide, declaration of conformity and test certificate.
Application Tips - Avoid Ambient Moisture in Karl Fischer Titration for EasyPlus Titrator Application Tips - How to Weigh Liquids for EasyPlus Karl Fischer Titrator EasyPlus - How to Perform Karl Fisher Titration EasyPlus Titrator - Karl Fisher Solid Sample Measurement EasyPlus Titrator - Karl Fisher Viscous Sample Measurement
Specifications
- Description:Titrator EasyPlus™ Easy KF
- Includes:EM43-BNC sensor redox ipol
- Connections:1×USB-A, 1×USB-B; (EasyDirect PC connection with license)
- Cat. No.:METT30060045
- Measuring range:0 - 50 μA/0 - 2000 mV
- mV resolution:±0,1 μA
- Display:109,2 mm, 480×272 pixel RGB
Accessories
Product Information
- Catalog #AvailabilityPrice
- Compact printer USB-P25
Product Information
- Catalog #AvailabilityPrice
- Siphon tips (5 pcs.)
Product Information
- Catalog #RangeForAvailabilityPrice
- EM43-BNC Sensor Redox IpolEM43-BNC Sensor Redox IpolMETT30043105±2000 mVEasy Pro, Easy Ox titratorsLog in for availability1 * 1 items - 315,00 €
Product Information
- Catalog #AvailabilityPrice
- EasyPlus™ bottle head
Product Information
- Catalog #AvailabilityPrice
- EasyDirect instrument license for 3 titrators per PCEasyDirect instrument license for 3 titrators per PCMETT30065449Log in for availability1 * 1 items - 956,00 €
Product Information
- Catalog #AvailabilityPrice
- EasyStir KF
Product Information
- Catalog #AvailabilityPrice
- Bottle adapter, Merck
Product Information
- Catalog #AvailabilityPrice
- EasyPlus™ tubing set EasyPump
Product Information
- Catalog #AvailabilityPrice
- EasyPump
Product Information
- Catalog #AvailabilityPrice
- KF Vessel set
Product Information
- Catalog #AvailabilityPrice
- Insert set titration head KF
Product Information
- Catalog #AvailabilityPrice
- Bottle adaptor, Fischer
Product Information
- Catalog #AvailabilityPrice
- EasyPlus™ burette, 10 ml
Product Information
- Catalog #AvailabilityPrice
- EasyPlus™ valve
Product Information
- Catalog #AvailabilityPrice
- Weighing boat and stopper set
Product Information
- Catalog #AvailabilityPrice
- EasyPlus™ titration head KF
Product Information
- Catalog #AvailabilityPrice
- EasyPlus™ burette cover set
Product Information
- Catalog #AvailabilityPrice
- EasyPlus™ drying tube
Product Information
- Catalog #AvailabilityPrice
- EasyPlus™ tubing set instrument



