Electronic Digital Thermometer
Electronic digital thermometer, IP 67, max/min function, –50...+200 °C, 0,1 °C, 35×5 mm Stainless steel semiconductor probe, 35 mm (probe length), 5 mm (probe diameter), 500 mm PTFE cable
AMARE910592/3M
New Product
: Amarell
Jump to:
Specifications
- Ø:5 mm (probe diameter)
- Range:–50...+200 °C
- Resolution:0,1 °C
- Description:Electronic digital thermometer, IP 67, max/min function
- Length:35 mm (probe length)
- Cable length:500 mm PTFE cable
- Probe:35×5 mm Stainless steel semiconductor probe



