Order Entry
Export
Orders LinkContactUsLinkComponent
CSM Isolator Gloves

CSM Isolator Gloves

New Product
Supplier:   TRON POWER ADVANCED
CSM Isolator Gloves
New Product
Certificates
CSM Isolator Gloves

14 Options Available Below

Product Details & Documents

This glove is ideal for handling polar hydrocarbons such as ketones, acids, esters, and amine derivatives. It provides excellent protection due to its high gas impermeability.

  • Excellent impermeability against gas and liquid

  • Good chemical resistance
  • Good ozone resistance to ozone and UV
  • Anti-static properties: <108 Ω

CSM material ensures flexibility and a reliable grip, even in cold environments. Its resistance to extreme temperatures makes it suitable for use in harsh or variable climates. Whether in chemical processing or industrial settings, this glove offers dependable performance and comfort, maintaining dexterity without compromising safety. Its unique combination of chemical resistance and physical durability makes it a preferred choice for demanding applications.

Certifications: EN ISO 21420: 2020; EN 388: 2016+A1:2018; EN ISO 374-1: 2016+A1:2018; EN ISO 374-5: 2016; EN 421: 2010.

Packaging: Gloves are packaged 1 pair per sealed plastic bag, 20 pair per case.

Specifications for Product Family

Specifications

  • Catalog No:
  • TRON6Y1532A0975
  • TRON9Y1532A0975
  • TRON6Y2432A0975
  • TRON7Y2432A0975
  • TRON8Y2432A0975
  • TRON9Y2432A0975
  • TRON10Y2432A0975
  • TRON12Y2432A0975
  • TRON6Y3032A0975
  • TRON7Y3032A0975
  • TRON8Y3032A0975
  • TRON9Y3032A0975
  • TRON10Y3032A0975
  • TRON12Y3032A0975
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Reusable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Finish:
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Smooth
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Tensile strength:
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • 9 MPa
  • Ultimate elongation:
  • 600%
  • 600%
  • 600%
  • 600%
  • 600%
  • 600%
  • 600%
  • 600%
  • 600%
  • 600%
  • 600%
  • 600%
  • 600%
  • 600%
  • Anti-static:
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +

Specifications

Product Family Options

Product Information

  • Model
    Colour
    Length
    Thickness
    Packed
    Availability
    Price
  • TRON6Y1532A0975
    Isolator glove, 6" port
    Isolator glove, 6" port
    11-212
    White
    813 mm (32")
    15 mil (0,38 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON6Y1532A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON9Y1532A0975
    Isolator glove, 9" port
    Isolator glove, 9" port
    11-210
    White
    813 mm (32")
    15 mil (0,38 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON9Y1532A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON6Y2432A0975
    Isolator glove, 6" port
    Isolator glove, 6" port
    11-216
    White
    813 mm (32")
    24 mil (0,6 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON6Y2432A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON7Y2432A0975
    Isolator glove, 7" port
    Isolator glove, 7" port
    11-217
    White
    813 mm (32")
    24 mil (0,6 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON7Y2432A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON8Y2432A0975
    Isolator glove, 8" port
    Isolator glove, 8" port
    11-218
    White
    813 mm (32")
    24 mil (0,6 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON8Y2432A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON9Y2432A0975
    Isolator glove, 9" port
    Isolator glove, 9" port
    11-219
    White
    813 mm (32")
    24 mil (0,6 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON9Y2432A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON10Y2432A0975
    Isolator glove, 10" port
    Isolator glove, 10" port
    11-220
    White
    813 mm (32")
    24 mil (0,6 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON10Y2432A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON12Y2432A0975
    Isolator glove, 12" port
    Isolator glove, 12" port
    11-221
    White
    813 mm (32")
    24 mil (0,6 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON12Y2432A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON6Y3032A0975
    Isolator glove, 6" port
    Isolator glove, 6" port
    11-213
    White
    813 mm (32")
    30 mil (0,76 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON6Y3032A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON7Y3032A0975
    Isolator glove, 7" port
    Isolator glove, 7" port
    11-201
    White
    813 mm (32")
    30 mil (0,76 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON7Y3032A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON8Y3032A0975
    Isolator glove, 8" port
    Isolator glove, 8" port
    11-205
    White
    813 mm (32")
    30 mil (0,76 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON8Y3032A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON9Y3032A0975
    Isolator glove, 9" port
    Isolator glove, 9" port
    11-211
    White
    813 mm (32")
    30 mil (0,76 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON9Y3032A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON10Y3032A0975
    Isolator glove, 10" port
    Isolator glove, 10" port
    11-209
    White
    813 mm (32")
    30 mil (0,76 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON10Y3032A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product
  • TRON12Y3032A0975
    Isolator glove, 12" port
    Isolator glove, 12" port
    11-215
    White
    813 mm (32")
    30 mil (0,76 mm)
    Bagged
    Log in for availability
    Log in for availability
    1 * 1 PAIR
    1 * 1 PAIR

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TRON12Y3032A0975
    Ambidextrous / hand-specific
    Ambidextrous
    Disposable / reusable
    Reusable
    Latex / latex-free
    Latex-free
    Powdered / powder-free
    Powder-free
    Finish
    Smooth
    Cuff style
    Beaded
    Tensile strength
    9 MPa
    Ultimate elongation
    600%
    Anti-static
    +
    New Product