TEGERA 130A Welding Gloves
About this item
TEGERA 130A is a robust welding glove in high-quality full-grain goatskin with Kevlar® seams. The glove features a reinforced index finger, reinforced seams, excellent fingertip sensitivity, a comfortable fit, and a high level of protection. It also withstands welding sparks and grinding splashes.
Great protection against abrasion
Withstands contact heat up to 100 °C (212 °F)
High level of protection
Good fingertip sensitivity and reinforced index finger
Flexible and durable with good fit
KEVLAR® thread in the seams which resists 427 ℃ short-term heat exposure (max operating limit) and 204 ℃ longer-term heat exposure (constant operating limit)
Flame retardant
Withstands welding sparks and grinding splash
Prevents risk of burn injuries, heat injuries, abrasion injuries, blisters, grazes, scratches, lacerations.
Primary environments of use: Warm environments, dirty environments, harsh environments.
Primary areas of use: Assembly, metalwork, welding, hot work.
Primary industries of use: Mining, oil, gas, petrochemical, metal fabrication, machinery and equipment, MRO, automotive.
Certifications: EN ISO 21420:2020, EN 407:2020 412X4X, EN 388:2016+A1:2018 2121X, EN 12477:2001+A1:2005, EN 1149-2:1997, CE 2777, UK CA 0321.
6 Options Available Below
Product Details & Documents
TEGERA 130A is a robust welding glove in high-quality full-grain goatskin with Kevlar® seams. The glove features a reinforced index finger, reinforced seams, excellent fingertip sensitivity, a comfortable fit, and a high level of protection. It also withstands welding sparks and grinding splashes.
Great protection against abrasion
Withstands contact heat up to 100 °C (212 °F)
High level of protection
Good fingertip sensitivity and reinforced index finger
Flexible and durable with good fit
KEVLAR® thread in the seams which resists 427 ℃ short-term heat exposure (max operating limit) and 204 ℃ longer-term heat exposure (constant operating limit)
Flame retardant
Withstands welding sparks and grinding splash
Prevents risk of burn injuries, heat injuries, abrasion injuries, blisters, grazes, scratches, lacerations.
Primary environments of use: Warm environments, dirty environments, harsh environments.
Primary areas of use: Assembly, metalwork, welding, hot work.
Primary industries of use: Mining, oil, gas, petrochemical, metal fabrication, machinery and equipment, MRO, automotive.
Certifications: EN ISO 21420:2020, EN 407:2020 412X4X, EN 388:2016+A1:2018 2121X, EN 12477:2001+A1:2005, EN 1149-2:1997, CE 2777, UK CA 0321.
Specifications for Product Family
Specifications
- Catalog No:
- EJEN130A-6
- EJEN130A-7
- EJEN130A-8
- EJEN130A-9
- EJEN130A-10
- EJEN130A-11
- Model:
- 130A
- 130A
- 130A
- 130A
- 130A
- 130A
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Unlined
- Unlined
- Unlined
- Unlined
- Unlined
- Unlined
- Cuff style:
- Safety cuff
- Safety cuff
- Safety cuff
- Safety cuff
- Safety cuff
- Safety cuff
Specifications
Product Family Options
Product Information
- Glove sizeColourLengthAvailabilityPrice
- Specifications:New Product
More
Specifications
Cat. No.EJEN130A-6Model130ADisposable / reusableReusableLiner materialUnlinedCuff styleSafety cuffNew Product - Specifications:New Product
More
Specifications
Cat. No.EJEN130A-7Model130ADisposable / reusableReusableLiner materialUnlinedCuff styleSafety cuffNew Product - Specifications:New Product
More
Specifications
Cat. No.EJEN130A-8Model130ADisposable / reusableReusableLiner materialUnlinedCuff styleSafety cuffNew Product - Specifications:New Product
More
Specifications
Cat. No.EJEN130A-9Model130ADisposable / reusableReusableLiner materialUnlinedCuff styleSafety cuffNew Product - Specifications:New Product
More
Specifications
Cat. No.EJEN130A-10Model130ADisposable / reusableReusableLiner materialUnlinedCuff styleSafety cuffNew Product - Specifications:New Product
More
Specifications
Cat. No.EJEN130A-11Model130ADisposable / reusableReusableLiner materialUnlinedCuff styleSafety cuffNew Product



