Dry Block Heaters for COD ECODryBlock
About this item
Modular, digital, and precise dry block heater designed for sample preparation, incubation and COD analysis.
Modern, intuitive interface featuring a 7’’ ControlPad with a capacitive touchscreen and a durable, chemical-resistant glass surface
- Flexible configuration: one ControlPad can manage up to two Heating Modules, each accommodating up to two aluminum blocks (95×76×51 mm)
- Independent control of temperature (up to 165 °C) and timers for each Module
- Extensive selection of interchangeable aluminium blocks designed to accommodate various vials, tubes, and cuvettes
- Optional transparent lid creates a warm air jacket that minimizes heat loss and ensures uniform temperature distribution
- External Pt100 and Pt1000 probes allow precise temperature monitoring and control directly within the block or sample vessel
The ECODryBlock is a modular and efficient dry block heater designed to ensure precise temperature control and reproducible results in environmental analysis — ideal for Chemical Oxygen Demand (COD) determination, as well as for general sample digestion and incubation.
With a selection of three aluminum blocks optimized for different vials and tubes, ECODryBlock offers maximum flexibility to meet diverse testing needs in water and wastewater laboratories.
User interface: Digital
Set-up plate material: Aluminium alloy
Temperature homogeneity at 37 °C: ±0.2 °C
Temperature homogeneity at 60 °C: ±0,4 °C
Temperature homogeneity at 165 °C: ±0,5 °C
Hot plate warning system: On display (when the temperature is above 50 °C)
2 Options Available Below
Product Details & Documents
Modular, digital, and precise dry block heater designed for sample preparation, incubation and COD analysis.
Modern, intuitive interface featuring a 7’’ ControlPad with a capacitive touchscreen and a durable, chemical-resistant glass surface
- Flexible configuration: one ControlPad can manage up to two Heating Modules, each accommodating up to two aluminum blocks (95×76×51 mm)
- Independent control of temperature (up to 165 °C) and timers for each Module
- Extensive selection of interchangeable aluminium blocks designed to accommodate various vials, tubes, and cuvettes
- Optional transparent lid creates a warm air jacket that minimizes heat loss and ensures uniform temperature distribution
- External Pt100 and Pt1000 probes allow precise temperature monitoring and control directly within the block or sample vessel
The ECODryBlock is a modular and efficient dry block heater designed to ensure precise temperature control and reproducible results in environmental analysis — ideal for Chemical Oxygen Demand (COD) determination, as well as for general sample digestion and incubation.
With a selection of three aluminum blocks optimized for different vials and tubes, ECODryBlock offers maximum flexibility to meet diverse testing needs in water and wastewater laboratories.
User interface: Digital
Set-up plate material: Aluminium alloy
Temperature homogeneity at 37 °C: ±0.2 °C
Temperature homogeneity at 60 °C: ±0,4 °C
Temperature homogeneity at 165 °C: ±0,5 °C
Hot plate warning system: On display (when the temperature is above 50 °C)
Specifications for Product Family
Specifications
- Catalog No:
- 705-1209
- 705-1210
- Timer:
- Yes (1 min - 99 h 59 min)
- Yes (1 min - 99 h 59 min)
Specifications
Product Family Options
Product Information
- Temperature RangeTemp. stabilityW×D×HWeightAvailabilityPrice
- 705-1209ECODryBlock System COD 24, 115 - 230 VECODryBlock System COD 24, 115 - 230 VRoom temperature +5...165 °C (0,5 °C steps)Within the blocks at 37 °C: ±0,2 °C; Within the blocks at 60 °C: ±0,4 °C; Within the blocks at 165 °C: ±0,5 °C228×350×92,5 mm2,1 kgLog in for availability1 * 1 items873,00 €Specifications:New Product
More
Specifications
Cat. No.705-1209TimerYes (1 min - 99 h 59 min)New Product - 705-1210ECODryBlock System COD 4, 115 - 230 VECODryBlock System COD 4, 115 - 230 VRoom temperature +5...165 °C (0,5 °C steps)Within the blocks at 37 °C: ±0,2 °C; Within the blocks at 60 °C: ±0,4 °C; Within the blocks at 165 °C: ±0,5 °C228×350×92,5 mm2,1 kgLog in for availability1 * 1 items939,00 €Specifications:New Product
More
Specifications
Cat. No.705-1210TimerYes (1 min - 99 h 59 min)New Product
Blocks
Product Information
- Catalog #ForDescriptionDepthWell sizeNo. of HolesAvailabilityPrice
- 16 mm round-bottom tubesCOD-W24-D160-A block47 mmØ 16,0 mm24Log in for availability1 * 1 items136,00 €



