Cylindrical Tin
Cylindrical tin, PP, white, RD 110 round, 1250 ml, 149 mm, ND 110, 45 pieces per carton, 720 pieces per pallet
Catalog # RIXI41001125011WC
New Product
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Weight: 65,5 g
Certifications: We are certified according to DIN EN ISO 9001 and work with the highest quality.
Specifications
- Packed:45 pieces per carton, 720 pieces per pallet
- Thread:ND 110
- Capacity:1250 ml
- Description:Cylindrical tin, PP, white, RD 110 round
- Height:149 mm



