Coventry™ Sealed Polyester Swabs
Aqua Prime™ processed Swab, 25 swabs per bag
TEXW36061I
New Product
: Texwipe
A clean room polyester swab produced by the process of forming and welding the swab head without the use of adhesives.
Excellent strength
High absorbency and absorbency rate
Excellent solvent compatibility
Does not generate loose fibers or particles
No adhesives or binders are used in the construction
Good for tight tolerance work
Micro-fiber has increased number of microspace to trap more particles
Featuring either knit or nonwoven fabric heads, these swabs are acid and solvent resistant. Sealed edges build in high strength with no loose fibres or particulates.
These sealed polyester swabs have the strongest seams available and will not split. They are ideal for tough scrubbing around raised shapes.
- Description:Aqua Prime™ processed Swab, 25 swabs per bag
- Seq:1
- Cat. No.:TEXW36061I
- Head length:530 mm
- Handle length:147 mm



