Order Entry
Export
Orders LinkContactUsLinkComponent
 

Thermo Scientific® TSE Stackable Combo Refrigerator and Freezer

New Product
Thermo Scientific® TSE Stackable Combo Refrigerator and Freezer
New Product
 
Thermo Scientific® TSE Stackable Combo Refrigerator and Freezer
Thermo Scientific® TSE Stackable Combo Refrigerator and Freezer

 

 

Stackable combo refrigerator and freezer designed for everyday research and academic laboratory applications with good performance and easy-to-use digital controls.

  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Four 2" casters, front casters are lockable
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Stacking Kit accessory required (Provided with package)
  • Auto defrost
  • 2 year warranty

Thermo Scientific TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers offer good temperature performance, basic features, and a two year warranty. Designed to meet everyday lab needs at economomical prices. All TSE Series Stackable Undercounter Laboratory Refrigerators and Freezers utilise SNAP and F-Gas compliant hydrocarbon refrigerants.

Control type: Digital
Cabinet material: Painted steel
Set point: 5 °C refrigerator; −20 °C freezer

 

 

  • Catalog No:
  • HERATSE08CGV
  • HERATSE08CSV
  • Alarm:
  • Visual
  • Visual
  • Shelves/drawers:
  • 2 + 2 = 4
  • 2 + 2 = 4
  • Refrigerant:
  • R600a
  • R600a
  • Electrical:
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • Weight:
  • 58 kg + 52 kg = 110 kg
  • 52 kg + 52 kg = 104 kg

 

Product Family Options

 

  • Capacity
    W×D×H ext.
    W×D×H int.
     
     
  • 2×(77 L)
    (595×667×833 mm)×2
    (490×508×620 mm)×2
       
       
    1 * 1 items
    1 * 1 items - 3 390,00 €
    3 390,00 €
    1 * 1 items
       3 390,00 €

     
    New Product
     
    Specifications
    Cat. No.
    HERATSE08CGV
    Alarm
    Visual
    Shelves/drawers
    2 + 2 = 4
    Refrigerant
    R600a
    Electrical
    230 V, 50 Hz
    Weight
    58 kg + 52 kg = 110 kg
    New Product
  • 2×(77 L)
    (595×645×833 mm)×2
    (483×490×620 mm)×2
       
       
    1 * 1 items
    1 * 1 items - 2 950,00 €
    2 950,00 €
    1 * 1 items
       2 950,00 €

     
    New Product
     
    Specifications
    Cat. No.
    HERATSE08CSV
    Alarm
    Visual
    Shelves/drawers
    2 + 2 = 4
    Refrigerant
    R600a
    Electrical
    230 V, 50 Hz
    Weight
    52 kg + 52 kg = 104 kg
    New Product