Order Entry
Export
Orders LinkContactUsLinkComponent
Battery APLW 86

Battery APLW 86

Battery, 239H×117W×75D mm, 2,9 Ah
Catalog # MIEL11936210
New Product
Supplier:   MIELE
Battery APLW 86
Catalog # MIEL11936210
Supplier:  MIELE
New Product
Battery APLW 86
Battery APLW 86

Battery, 239H×117W×75D mm, 2,9 Ah

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents
  • Recharging time 5 hours

    Charging capacity: 2.9

    Color: Blue and Grey

Certifications: CE Cetified

Specifications
  • Capacity:
    2,9 Ah
  • Description:
    Battery, 239H×117W×75D mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Charging station for APLW 869 battery, plastic, blue and grey, 135H×167×75 mm
    Charging station for APLW 869 battery, plastic, blue and grey, 135H×167×75 mm
    MIEL11936110
    Log in for availability
    1 * 1 items