Vacuum Pump, VACSTAR lite Advanced Plus Solution
Product Details & Documents
The VACSTAR lite Advanced Plus Solution package is a modern, user and environmentally friendly solution for your vacuum applications in the laboratory. By combining the VC 10 pro vacuum controller with the VACSTAR lite vacuum pump, automatic boiling point detection is available via the integrated solvent library. The desired setpoint can also be conveniently set manually via the large, easy-to-read TFT display. In addition, the program mode enables the simple programming of several ramp steps in order to efficiently control complex simulations. The VSE 1 emission condenser prevents solvents from being released into the room air, thus protecting users and the environment.
Automatic boiling point detection: Automatically determines and maintains the boiling point of your solvent using the integrated solvent library with pre-configured parameters for common solvents
Integrated device communication: The vacuum controller seamlessly synchronizes with circulators, resulting in optimized lab operations and increased overall performance
Longer life cycle: An integrated valve cleaning function removes residual solvent, extending system life and reducing maintenance
USB/RS232 interfaces: These allow connection to labworldsoft® laboratory software for advanced process control
Increased safety: The VSE 1 emission condenser ensures increased user safety by preventing solvent residues from entering the room air
Perfectly suited for a variety of classic laboratory applications, including separation, filtration and drying processes. Ideal for use in conjunction with rotary evaporators, reactors, tempering chambers, centrifuges and other laboratory equipment.
Specifications
- Description:VACSTAR lite Advanced Plus Solution Vacuum pump
- Cat. No.:IKAA10014499
- Flow rate:16.67 L/min
- Protection class:IP 20
- Noise:54 dB(A)
- Dimensions:260×502×377 mm
- Electrical:100 - 240 V, 50/60 Hz
- Power input:144 W
- Pressure:9 mbar
- Weight:11,2 kg



