Order Entry
Export
Orders LinkContactUsLinkComponent
 

High Magnification Microscope, Edge 3.0

High magnification microscope, 8 LED White, 5,0 Megapixel
Catalog # IDCPAM73915MT8
New Product
High Magnification Microscope, Edge 3.0
Catalog # IDCPAM73915MT8
New Product
High Magnification Microscope, Edge 3.0

High magnification microscope, 8 LED White, 5,0 Megapixel

Price
1 380,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The Edge 3.0 microscope offers DPQ, EDOF, eFLC, AMR, EDR, a click-to-focus functionality for automatically changing focus to the point of interest, and smooth live imaging with a resolution of 5,0 MP at 15 fps or 1,3 MP at 45 fps. This microscope has a narrow working distance and requires the use of a stand with precision control to adjust focus.

  • Advanced CMOS image sensor allows to transmit sharp and crisp image

  • Extended Depth of Field (EDOF)
  • Extended Dynamic Range (EDR)
  • Automatic Magnification Reading (AMR)
  • Enhanced Flexible LED Control (eFLC)
  • 700 to 900× magnification

    Measurement and Calibration

    Microtouch sensor

It is a tool for biomedical and scientific research, material analysis, electronics inspection, or any similar applications that require high magnification, versatility, and mobility. Its USB 3,0 connection ensures fast data transfer and reliable performance.

Interface: USB 3,0

Operating system: Windows 7/8/10/11 macOS 10.14 or later; Windows 7, 8, 10 & 11, MacOS 10.12 and up

Supported image formats: BMP, GIF, PNG, MNG, TIF, TGA, PCX, WBMP, JP2, JPC, JPG, PGX, RAS, PNM (Windows); PNG, JPEG (MacOS)

Supported video formats: WMV, FLV, SWF (Windows); MOV (MacOS)

Housing material: Metal housing

Dimensions: 119H×330D mm 

Warranty: Two years European warranty

Regulatory approval: CE, FCC, ROHS

Caution: Note: EDOF, EDR, and DPQ are available on Windows OS only.

Specifications
  • Magnification:
    700× - 900×
  • Resolution:
    5,0 Megapixel
  • Description:
    High magnification microscope
  • Illumination:
    8 LED White
  • Cat. No.:
    IDCPAM73915MT8
  • Frame rate:
    15 fps at 5,0 MP, YUY2 (USB 3,0) 45 fps at 1,3 MP, YUY2 (USB 3,0) 15 fps at 1,3 MP, YUY2 (USB 2,0)
  • Software:
    DinoCapture 2.0 (Windows), DinoXcope (Mac OS)
  • Weight:
    110 g
  • Sensor:
    CMOS