Handheld Digital Microscope, Edge AF4535ZTE
The AF4535ZTE stands out with its extensive magnification range of 10 ~330× and is equipped with AMR, making it the tool of choice for detailed examination and measurement applications. This model also includes a polarizer, features FLC, and is compatible with the WF-20 Wi-Fi streamer.
1.3 Megapixel: The advanced CMOS image sensor can transmit fluid and crisp images at 15 fps with resolution up to 1280×960.
Flexible LED Control (FLC): Tasking with software, the FLC provides a six-level intensity adjustment capability for active LED quadrants.
Adjustable Polarizer: The built-in adjustable polarizer removes unwanted reflection or glare from the object's surface for better contrast.
Automatic Magnification Readout (AMR): The Automatic Magnification Readout (AMR) detects the magnification in use, eliminating manual input errors and enhancing measurement accuracy in tasks with frequent magnification adjustments.
- Magnification:Adjustable, 10 ~330×
- Model:AF4535ZTE
- Illumination:White light, 8 LEDs
- Computer requirements:CPU: Intel Core i5 6th Gen or higher AMD Ryzen 5 1000 series or higher; Memory: 4 GB or more; Storage: 150 MB available space or more
- Cat. No.:IDCPAF4535ZTE
- Frame rate:15 fps at 1.3 MP, MJPEG; 30 fps at VGA, MJPEG
- Software:DinoCapture 2.0, DinoCapture 3.0, DinoXcope
- Weight:Approx. 110 g, incl. cable and cap (N3C-O)
- Resolution:1.3 Megapixel (1280×960)



