NineFocus® NF5000 Multiparameter pH/Ion Meter
Product Details & Documents
NineFocus is a high-performance, multiparameter benchtop meter for compelling precision and unlimited possibilities in pH, conductivity, ion concentration, redox and dissolved oxygen determinations. The modular meter is at its best with the smart digital DES sensors for peace of mind in the lab or near production. Designed to support full regulatory compliance, efficient operation, connectivity and automation options.
- Designed to evolve - Measures up to four parameters with a built-in digital module (DMM); Adding modules expands the analysis productivity
- Fast problem-solving - Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan and minimising errors
- Flexible footprint on bench - Detachable terminal with 7" touch screen for flexible placement options, increasing usability and convenience
- Simple operation - Intuitive One Click™ user interface in 14 languages to check results with a single click, simplifies operation, saves time and reduces errors
- Resilient - IP 52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion
- Maximum sensor flexibility - Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module
Data integrity - The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
Delivery information: All NineFocus models include choice of probe and additionally a EasyPlace electrode holder, semi-transparent cover, operating instructions, installation and quick guide, declaration of conformity and test certificate.
Specifications
- Description:pH/Ion meter NineFocus NF5000 AMM base (No electrode included)
- Connections:ALTW 4PIN; HSD; LAN; Mini-DIN; USB A; USB C
- mV range:−2000...+2000 mV
- ISE resolution:3 or 4 digits (auto-range) [ion concentration]
- ISE accuracy:±0.5% [ion concentration]
- pH range:−2,000...+20,000
- IP rating:Watertight and dustproof (IP 54)
- mV resolution:0,1; 1
- Temperature resolution:0,1 °C
- Temperature accuracy:±0,1 °C between 0 and 100 °C
- Cat. No.:METT30997016
- pH accuracy:±0,002
- pH resolution:0,001; 0,01; 0,1
- Temperature range:−30...+30 °C
- ISE range:−2,000...+20,000 pX; 0 - 999 999 mg/L (ppm) [ion concentration]
- mV accuracy:±0,1
- Display:7" Colour TFT
Accessories
Product Information
- Catalog #AvailabilityPrice
- Protective cover control terminal
Product Information
- Catalog #AvailabilityPrice
- Control terminal mounting kit wall
Product Information
- Catalog #AvailabilityPrice
- Analog measurement module (AMM) conductivityAnalog measurement module (AMM) conductivityMETT31052300Log in for availability1 * 1 items - 1 090,00 €
Product Information
- Catalog #AvailabilityPrice
- Analog measurement module (AMM) pH/Redox/IonAnalog measurement module (AMM) pH/Redox/IonMETT31052299Log in for availability1 * 1 items - 1 140,00 €
Product Information
- Catalog #AvailabilityPrice
- Barometric pressure sensor USB
Product Information
- Catalog #AvailabilityPrice
- Suction cup control terminal
Product Information
- Catalog #AvailabilityPrice
- Digital measurement module (DMM) DES
Product Information
- Catalog #AvailabilityPrice
- Control terminal mounting kit EasyPlace
Product Information
- Catalog #AvailabilityPrice
- Cable terminal NineFocus 3,0 m
Product Information
- Catalog #AvailabilityPrice
- Cable terminal NineFocus 0,3 m



