SICCO Vacuum-Desiccator Toploader
Vacuum-desiccator toploader, PMMA, −20...+70 °C
Catalog # BOHLV1882-02
Supplier: Bohlender
Jump to:
Product Details & Documents
Toploader version, hinged lid opening with circular silicone gasket and four latches, vacuum gauge, two needle valves with hose connectors integrated in the hinged lid.
- Massive acrylic glass (wall thickness 20 mm)
- Vacuum up to 0,2 mbar
SICCO vacuum desiccators are suitable for storing sensitive products in a vacuum. The vacuum inside the desiccator ensures rapid drying of the stored products. These systems allow storage in an oxygen and carbon dioxide free environment and are, for example, suitable for storage of semiconductor samples.
Specifications
- Description:Vacuum-desiccator toploader, PMMA, −20...+70 °C
- Cat. No.:BOHLV1882-02
- Exterior dimensions:250×250×250 mm
- Int. volume:9 L/30 kg
- Int. dimensions:210×210×210 mm



