Order Entry
Export
Orders LinkContactUsLinkComponent
Mounting Medium With DAPI - Aqueous, Fluoroshield, Abcam

Mounting Medium With DAPI - Aqueous, Fluoroshield, Abcam

Supplier:   Abcam
Mounting Medium With DAPI - Aqueous, Fluoroshield, Abcam
Supplier:  Abcam
Certificates
Mounting Medium With DAPI - Aqueous, Fluoroshield, Abcam

2 Options Available Below

Product Details & Documents

DAPI mounting medium (previously called Fluoroshield Mounting Medium With DAPI) is an aqueous anti-fade mounting medium designed to preserve fluorescence when imaging tissues and cell samples. - Cited in over 325 publications - Suitable for immunohistochemistry (IHC), immunocytochemistry/immunofluorescence (ICC/IF) and more - Contains 84% water, 0.0002% 4',6-Diamidino-2-phenylindole dihydrochloride

  • Preservative: 0.09% Sodium azide Constituents: 84% Water, 0.0002% 4',6-Diamidino-2-phenylindole dihydrochloride

Caution: All products are FOR RESEARCH USE ONLY.   PRODUCTS ARE NOT FOR USE IN DIAGNOSTIC OR THERAPEUTIC PROCEDURES.  Customer is granted a limited use non-exclusive licence for its own internal research.  Any control manufacturer supplies with a Product is limited to use only to validate the relevant Product.  By using the Product, Customers agree not to attempt to reverse engineer or otherwise perform any compositional, structural, functional or other analyses directed to learning the methodology, formulae, sequences, processes, make-up or production of any of the Products or portions thereof.

Specifications for Product Family

Specifications

Specifications

  • Catalog No:
  • ABCAAB104139-20
  • ABCAAB104139-100
  • Storage temperature:
  • Store at +4°C.
  • Store at +4°C.

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • ABCAAB104139-20
    Mounting Medium With DAPI - Aqueous, Fluoroshield
    Mounting Medium With DAPI - Aqueous, Fluoroshield
    Log in for availability
    Log in for availability
    1 * 20 mL
    1 * 20 mL - 108,00 €
    108,00 €
    1 * 20 mL
       108,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    ABCAAB104139-20
    Storage temperature
    Store at +4°C.

gents and Controls for Immunology

Product Information

  • Availability
    Price
  • ABCAAB104139-100
    Mounting Medium With DAPI - Aqueous, Fluoroshield
    Mounting Medium With DAPI - Aqueous, Fluoroshield
    Log in for availability
    Log in for availability
    1 * 100 mL
    1 * 100 mL - 436,00 €
    436,00 €
    1 * 100 mL
       436,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    ABCAAB104139-100
    Storage temperature
    Store at +4°C.