AEC Single/Plus (30ml), Abcam
AEC Single/Plus (30ml), 30 ml
Catalog # ABCAAB103742-30
Supplier: Abcam
Jump to:
Product Details & Documents
Mono AEC/Plus is a single, highly stable AEC chromogen/substrate working solution.
- Constituents: 6% Hydrogen peroxide, 3% 3-amino-9-ethyl carbazole
Caution: All products are FOR RESEARCH USE ONLY. PRODUCTS ARE NOT FOR USE IN DIAGNOSTIC OR THERAPEUTIC PROCEDURES. Customer is granted a limited use non-exclusive licence for its own internal research. Any control manufacturer supplies with a Product is limited to use only to validate the relevant Product. By using the Product, Customers agree not to attempt to reverse engineer or otherwise perform any compositional, structural, functional or other analyses directed to learning the methodology, formulae, sequences, processes, make-up or production of any of the Products or portions thereof.
Specifications
Specifications
- Description:AEC Single/Plus (30ml)
- Size:30 ml
- Cat. No.:ABCAAB103742-30
- Storage temperature:Store at +4°C.



