Order Entry
Export
ContactUsLinkComponent
Ultrasonic Baths, Elmasonic Xtra
Ultrasonic Baths, Elmasonic Xtra
Supplier:  ELMA SCHMIDBAUER
New Product
Certificates
undefined
Ultrasonic Baths, Elmasonic Xtra
Supplier:  ELMA SCHMIDBAUER
New Product

Specifications

  • Catalog No:
  • ELMA1127787-001
  • ELMA1130253-001
  • ELMA1127783-001
  • ELMA1127785-001
  • ELMA1127779-001
  • Capacity:
  • 30 L
  • 6,3 L
  • 14,2 L
  • 19,7 L
  • 5 L
  • Frequency:
  • 37 kHz
  • 37 kHz
  • 37 kHz
  • 37 kHz
  • 37 kHz
  • Heating power:
  • 1200 W
  • 400 W
  • 800 W
  • 1000 W
  • 400 W
  • Basket load:
  • 10 kg
  • 5 kg
  • 7 kg
  • 8 kg
  • 3 kg
  • Tank W×D×H:
  • 500×295×190 mm
  • 300×135×150 mm
  • 300×235×190 mm
  • 330×295×190 mm
  • 235×135×150 mm
  • W×D×H:
  • 700×380×380 mm
  • 500×215×330 mm
  • 500×315×380 mm
  • 530×380×380 mm
  • 435×215×330 mm
  • Weight:
  • 17,8 kg
  • 7,9 kg
  • 11,3 kg
  • 13,2 kg
  • 6,8 kg

Specifications

Related Information