VWR® Qualitative Potassium Iodide Starch Paper, Reel
92526.600
New Product
- Description:Multi parameter visual qualitative test paper, Nitrite, Chlorine (free)
Potassium iodide starch paper allows the quick and easy detection of strong oxidisers such as nitrite and free chlorine.
Range: Chlorine (free) - 1 mg/L Cl₂, Free chorine - 1 mg/L Cl₂, Nitrite - 1 mg/L NO₂⁻
Shelf life: 2 Year(s)
Storage temperature: 4 to 30 °C (39 to 86 °F)
Size: 1 reel of 5 m length and 7 mm width
Potassium iodide starch paper is also used to control diazotization reactions.