VWR® Semi-Quantitative Chlorine Test
Catalog # 92520.600
Supplier: VWR Chemicals
New Product
Specifications
- Description:Chlorine semi-quantitative test strips
Specifications
About this item
The white paper turns blue-violet in the presence of chlorine.
Range: Chlorine (total) - 10, 50, 100 and 200 mg/L Cl₂
Shelf life: 2 Year(s)
Storage temperature: 4 to 30 °C (39 to 86 °F)
Size: 1 reel of 5 m length and 10 mm width
The test is particularly suitable for high range applications in disinfectant solutions which are for example used in food and beverage industry and animal farms.