VWR® DOSATEST® Test Strips, Nitrite 25
Catalog # 92538.601
Supplier: VWR Chemicals
New Product
Specifications
- Description:Semi-quantitative test strips, single parameter kit type
Specifications
About this item
Dosatest® Nitrite 25 test strip enables fast and precise determination of nitrite in liquids.
Ideally suited for the food industry, it covers a measurement range of 0,5 to 25 mg per litre. Results are available within 60 seconds. Especially suitable for applications like whey or spinach, it provides reliable support in quality control.
Parameter: Nitrite
Test method: Test strips
Range: Nitrite - 0,5 - 1 - 2 - 5 - 10 - 25 mg/L NO₂⁻
Shelf life: Two years
Storage temperature: 4 to 30 °C (39 to 86 °F)
Size: 100 test strips in a tube, instruction leaflet