- Description:Semi-quantitative test strips, multi parameter kit type
Dosatest® Nitrate 100 test strip enables the quick and reliable determination of nitrate and nitrite in water-based liquids.
The simple handling makes the test strip particularly user-friendly: simply dip it into the sample, wait briefly and read off the result - in less than 70 seconds. The test strip can be evaluated with the included colour scale. DOSATEST® Nitrate is versatile, e.g. in dairies for checking nitrate and nitrite levels in milk products, in vegetable production for analysing fertiliser residues or in drinking water monitoring. DOSATEST® Nitrate 100 is the ideal solution for anyone who needs a quick, simple and precise nitrate/nitrite determination.
Parameter: Nitrate;Nitrite
Test method: Test strips
Range: Nitrate - 0, 5, 10, 25, 50, 75, 100 mg/L NO₃⁻, Nitrite - 0, 0,5, 2, 5, 10, 25 , 50 mg/L NO₂⁻
Shelf life: Two and half years
Storage temperature: 4 to 30 °C (39 to 86 °F)
Size: 100 test strips in a tube, instruction leaflet