VWR® DOSATEST® Test Strips, Carbonate Hardness
Catalog # 92531.601
Supplier: VWR Chemicals
New Product
Specifications
- Description:Semi-quantitative test strips, single parameter kit type
Specifications
About this item
Semi-quantitative test strips for the determination of Carbonate hardness.
Ideal for rapid and easy analysis of Carbonate hardness directly on-site. No maintenance or calibration is required.
Parameter: Hardness;Calcium (hardness)
Test method: Test strips
Range: Carbonate hardness - 0, 4 , 8 , 13, 19, 25 °e
Shelf life: Two and half years
Storage temperature: 4 to 30 °C (39 to 86 °F)
Size: 100 test strips in a tube, instruction leaflet