VWR® Qualitative pH Test Paper Phenolphthalein Paper
Catalog # 92521.600
Supplier: VWR Chemicals
New Product
Specifications
- pH range:8,3 - 10,0
- Description:Qualitative pH test paper, single parameter kit
Specifications
About this item
White paper, which changes colour to red when the pH exceeds 8,3 towards alkaline conditions (red at pH >10), e.g. for neutralisation analyses.
Parameter: pH
Test method: Visual
Shelf life: Two years
Storage temperature: 4 to 30 °C( 39 to 86 °F)
Size: 1 reel of 5 m length and 7 mm width