Order Entry
Export
ContactUsLinkComponent
VWR® Wire Rack Bottle Carrier, 6-Place, 80 mm, White
VWR® Wire Rack Bottle Carrier, 6-Place, 80 mm, White
Catalog # 525-1621
Supplier:  VWR Collection
New Product
undefined
VWR® Wire Rack Bottle Carrier, 6-Place, 80 mm, White
Catalog # 525-1621
Supplier:  VWR Collection
New Product

Specifications

  • Capacity:
    6 bottles (up to Ø 80 mm)
  • Colour:
    White
  • Description:
    HDPE coated wire rack bottle carrier, autoclavable
  • W×D×H:
    252×174×104 mm

Specifications

About this item

The VWR® wire rack bottle carrier features a durable, chemical-resistant HDPE-coated wire frame that holds 6 bottles up to 80 mm in diameter. Its swing-down handle allows easy loading and convenient transport. This rack simplifies the process of loading, unloading, and transporting bottles, making it an ideal choice for laboratory and industrial use.

  • HDPE coated wire for durability and chemical resistance

  • Handle design swings down to load and unload without obstruction and swings up for carrying convenience
  • Holds bottles up to 80 mm in diameter

Space saving design.