Order Entry
Export
ContactUsLinkComponent
Warning Sign of Electrical Voltage
Warning Sign of Electrical Voltage
Catalog # KROS1489
Supplier:  KROSCHKE
New Product
Warning Sign of Electrical Voltage
Catalog # KROS1489
Supplier:  KROSCHKE
New Product

Specifications

  • Description:
    Warning sign of electrical voltage
  • Length:
    100 mm
  • Material:
    Film

Specifications

About this item

Electrical voltage warning sign for indoor and limited outdoor use.

  • Material: Self-adhesive film

    Colour: Yellow

    Triangle form

     

Temperature-resistant from –40 to +80 °C, resistant to many chemicals.

Shipping weight: 1,92 g

Certifications:

According to EN ISO 7010/W012, KennV,